Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 35mm
Mfr # L10035MM
Zoro # G2173823
original price:
$42.40
23% off
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 10mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L10035MM
- Zoro # G2173823
- UPC # 698672048606
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 35 mm |
Keyway Size Type | 10mm x 3.3mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 89 mm |
Size | L100 |
Overall Length | 88 mm |
Keyway Size | 10mm x 3.3mm |
Coupling Size | L100 |
Screw Thread Size | 5/16"-18 UNC 2B |
Length through Bore | 35 mm |
Maximum Bore Diameter | 35 mm |
Outside Diameter | 64 mm |
Hub Diameter | 64 mm |
Bore Diameter | 35 mm |
Coupling Overall Length | 89 mm |
Keyway Width | 10 mm |
Keyway Depth | 3.3 mm |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 35 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Service Kit For 2750 (SK2750T)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230-1)
- PARKER Filter Element, 20 Micron, 10 GPM, 200 PSI (937400Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI23010DNPS10, Pressure Line, 10 micron (ZX-PI23010DNPS10)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 20mm (L10020MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 30mm (L10030MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 25mm (L10025MM)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 19mm (L07519MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 12mm (L05012MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" (29HY62)
- Tb Woods Couplings, Collars, & Adapters