Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 30mm
Mfr # L10030MM
Zoro # G3305967
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L10030MM
- Zoro # G3305967
- UPC # 698672048446
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 30 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 89 mm |
Overall Length | 88 mm |
Size | L100 |
Keyway Size | 8mm x 3.3mm |
Coupling Size | L100 |
Bore Diameter | 30 mm |
Keyway Depth | 3.3 mm |
Keyway Width | 8 mm |
Hub Diameter | 64 mm |
Coupling Overall Length | 89 mm |
Outside Diameter | 64 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Length through Bore | 35 mm |
Maximum Bore Diameter | 35 mm |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 30 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L075 (300L075G)
- FESTO Activated Carbon Filter LFX-D-MINI (LFX-D-MINI)
- LOCTITE Penetrant, Petroleum, Aerosol Can, 13.52 oz (2343777)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 15mm (L10015MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 24mm (L10024MM)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 1/2" (SS07512)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 11mm (L05011MM)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- Tb Woods Couplings, Collars, & Adapters