Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 28mm
Mfr # L10028MM
Zoro # G1931185
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L10028MM
- Zoro # G1931185
- UPC # 698672048408
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 28 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 89 mm |
Keyway Size | 8mm x 3.3mm |
Size | L100 |
Overall Length | 88 mm |
Coupling Size | L100 |
Screw Thread Size | 5/16"-18 UNC 2B |
Coupling Overall Length | 89 mm |
Bore Diameter | 28 mm |
Outside Diameter | 64 mm |
Length through Bore | 35 mm |
Hub Diameter | 64 mm |
Keyway Width | 8 mm |
Maximum Bore Diameter | 35 mm |
Keyway Depth | 3.3 mm |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 28 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (OS2074)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI RD (PLR10025-25)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 30mm (L10030MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 24mm (L10024MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 35mm (L10035MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8" (L100138)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/8" (L09078)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/4" (L110114)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 25mm (L10025MM)
- Tb Woods Couplings, Collars, & Adapters