Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 25mm
Mfr # L10025MM
Zoro # G0544196
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L10025MM
- Zoro # G0544196
- UPC # 698672048361
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 25 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 89 mm |
Keyway Size | 8mm x 3.3mm |
Size | L100 |
Overall Length | 88 mm |
Coupling Size | L100 |
Maximum Bore Diameter | 35 mm |
Bore Diameter | 25 mm |
Keyway Width | 8 mm |
Coupling Overall Length | 89 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Length through Bore | 35 mm |
Hub Diameter | 64 mm |
Keyway Depth | 3.3 mm |
Outside Diameter | 64 mm |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Plug-in Horsepwer Resistor and Fuse Kit, , 0.035 Ohms, 3.3 Amps (BR0035)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/20 HP (70556302)
- TIMKEN TIM-NA3780, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, NA3780 (NA3780)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB34 (2TB34)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 14mm (L10014MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 20mm (L10020MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 15mm (L10015MM)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 1" (AL0951)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 5/8" (AL09558)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/8" (L110118)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 1/2", NK (L07012NK)
- Tb Woods Couplings, Collars, & Adapters