Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 22mm
Mfr # L10022MM
Zoro # G1632635
original price:
$34.49
5% off
new price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L10022MM
- Zoro # G1632635
- UPC # 698672048255
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 22 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 89 mm |
Keyway Size | 6mm x 2.8mm |
Overall Length | 88 mm |
Size | L100 |
Coupling Size | L100 |
Coupling Overall Length | 89 mm |
Keyway Depth | 2.8 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Length through Bore | 35 mm |
Outside Diameter | 64 mm |
Hub Diameter | 64 mm |
Keyway Width | 6 mm |
Bore Diameter | 22 mm |
Maximum Bore Diameter | 35 mm |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 22 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-062-Z Set Screw Collar (GSC-062-Z)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 25mm (6684 25 22)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 24mm (L10024MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 25mm (L10025MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 20mm (L10020MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 5/8" (L09558)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 12mm (L05012MM)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 40mm (L15040MM)
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- Tb Woods Couplings, Collars, & Adapters