Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 20mm
Mfr # L10020MM
Zoro # G2969425
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L10020MM
- Zoro # G2969425
- UPC # 698672048170
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 20 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 89 mm |
Keyway Size | 6mm x 2.8mm |
Size | L100 |
Overall Length | 88 mm |
Coupling Size | L100 |
Hub Diameter | 64 mm |
Bore Diameter | 20 mm |
Maximum Bore Diameter | 35 mm |
Outside Diameter | 64 mm |
Keyway Width | 6 mm |
Keyway Depth | 2.8 mm |
Coupling Overall Length | 89 mm |
Length through Bore | 35 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 20 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 8.8 cu in/rev, 2 Bolt (103-1542)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 175 psi (SW10-0A175)
- SHINN FU CO OF AMERICA $Porto-Power 4-Ton Hyd Body Kit (AWB65114)
- ENERPAC AM21, Split Flow Hydraulic Manifold, 1 inlet, 2 outlet ports (AM21)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 30mm (L10030MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 25mm (L10025MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 22mm (L10022MM)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 16mm (L09916MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1" (L1501)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 19mm (L07519MM)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/4" (L190114)
- Tb Woods Couplings, Collars, & Adapters