Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8"
Mfr # L100118
Zoro # G2716962
original price:
$30.55
10% off
new price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.54 in
- Assembled Coupling Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L100118
- Zoro # G2716962
- UPC # 698672110808
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 1 1/8 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2.54 in |
Assembled Coupling Length | 3.5 in |
Overall Length | 3.48 in |
Keyway Size | 1/4" x 1/8" |
Size | L100 |
Coupling Size | L100 |
Outside Diameter | 2 17/32 in |
Coupling Overall Length | 3 1/2 in |
Bore Diameter | 1 1/8 in |
Keyway Width | 1/4 in |
Length through Bore | 1.4 in |
Hub Diameter | 2 17/32 in |
Maximum Bore Diameter | 1 3/8 in |
Keyway Depth | 1/8 in |
Screw Thread Size | 5/16"-18 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- JENNY Air Compressor Pump, 1/3 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (F-PUMP)
- ENERPAC RSM50, 4.9 ton Capacity, .25 in Stroke, Low Height Hydraulic Cylinder (RSM50)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (MSP-16E-F)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/4" (L100114)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8" (L100138)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 7/8" (L10078)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1-1/8" (L095118)
- TB WOODS L-Jaw Coupling Hub, AL110, Aluminum, 1-1/2" (AL110112)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/8" (L110118)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1" (L1901)
- Tb Woods Jaw Type Couplings