Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L099, Sint Iron, 25mm
Mfr # L09925MM
Zoro # G0979124
original price:
$20.25
10% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L099
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 73 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09925MM
- Zoro # G0979124
- UPC # 698672047456
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L099 |
Bore Dia. | 25 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 73 mm |
Keyway Size | 8mm x 3.3mm |
Size | L099 |
Overall Length | 72 mm |
Coupling Size | L099 |
Outside Diameter | 64 mm |
Coupling Overall Length | 73 mm |
Bore Diameter | 25 mm |
Maximum Bore Diameter | 30 mm |
Keyway Depth | 3.3 mm |
Keyway Width | 8 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Hub Diameter | 64 mm |
Length through Bore | 27 mm |
Description
Jaw Coupling Hub, Coupling Size L099, Outside Diameter 64 mm, Coupling Overall Length 73 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.51 hp (Buna-N Spider), 0.77 hp (Urethane Spider), 1.3 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L099H, L099N, L099U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- NATIONAL Small Bore Metric Seals, 32X52X7-R2LS32-S (32X52X7-R2LS32-S)
- SMC Flow Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SD)
- CAMOZZI Male Connector, 5/32 OD X 10/32 Thread (6512 53-32)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-3/8" (L190138)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 28mm (L09528MM)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 3/4" (L07534)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 3/4" (L09034)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 20mm (L09020MM)
- TRITAN Jaw Coupling Hub, Straight Jaw, Finished Bore with Keyway, Bore: 1.125 (L099 HUB X 1 1/8)
- Tb Woods Jaw Type Couplings