Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L095, Sint Iron, 7/8"
Mfr # L09578
Zoro # G3051404
original price:
$17.75
9% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L095
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09578
- Zoro # G3051404
- UPC # 698672110563
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L095 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Keyway Size | 3/16" x 3/32" |
Overall Length | 2.5 in |
Size | L095 |
Coupling Size | L095 |
Coupling Overall Length | 2 1/2 in |
Hub Diameter | 2 7/64 in |
Keyway Width | 3/16 in |
Screw Thread Size | 5/16"-18 UNC 2B |
Bore Diameter | 7/8 in |
Outside Diameter | 2 7/64 in |
Length through Bore | 1 in |
Keyway Depth | 3/32 in |
Maximum Bore Diameter | 1 1/8 in |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1 x 29.5in OC (1626V290)
- COXREELS High Temperature Drag Brake 1/2in Models (7429-1-4)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-02AS)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR024W)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1-1/8" (L095118)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 5/8" (L09558)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" (L0957/16)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8" (L100138)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/8" (L07578)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 18mm (L09518MM)
- DODGE Jaw Coupling Type L (L075X1/2KW)
- Tb Woods Jaw Type Couplings