Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L095, Sint Iron, 7/16"
Mfr # L0957/16
Zoro # G1175307
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L095
- Keyway Size Type 3/32 in x 3/64 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L0957/16
- Zoro # G1175307
- UPC # 698672110495
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L095 |
Bore Dia. | 7/16 in |
Keyway Size Type | 3/32 in x 3/64 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Overall Length | 2.5 in |
Keyway Size | 3/32" x 3/64" |
Size | L095 |
Coupling Size | L095 |
Keyway Width | 3/32 in |
Coupling Overall Length | 2 1/2 in |
Maximum Bore Diameter | 1 1/8 in |
Keyway Depth | 3/64 in |
Outside Diameter | 2 7/64 in |
Hub Diameter | 2 7/64 in |
Bore Diameter | 7/16 in |
Length through Bore | 1 in |
Screw Thread Size | 5/16"-18 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3/64 in, Keyway Width 3/32 in, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2, 3/16 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN34V1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 12.25 inch OD (2AK124x1)
- LINCOLN Dispenser, Gear Lube (1293)
- BUYERS PRODUCTS 1 Inch NPTF Two Position Selector Valve (HSV100)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1/2", NK (L09512NK)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1" (L0951)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/4", NK (L05014NK)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/8", NK (L05058NK)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1" (L1901)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 7/8" (L10078)
- Tb Woods Couplings, Collars, & Adapters