Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L095, Sint Iron, 24mm
Mfr # L09524MM
Zoro # G2424423
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L095
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 54 mm
- Assembled Coupling Length 64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09524MM
- Zoro # G2424423
- UPC # 698672047180
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L095 |
Bore Dia. | 24 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 54 mm |
Assembled Coupling Length | 64 mm |
Overall Length | 64 mm |
Keyway Size | 8mm x 3.3mm |
Size | L095 |
Coupling Size | L095 |
Hub Diameter | 54 mm |
Length through Bore | 25 mm |
Maximum Bore Diameter | 28 mm |
Bore Diameter | 24 mm |
Keyway Width | 8 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Keyway Depth | 3.3 mm |
Coupling Overall Length | 64 mm |
Outside Diameter | 54 mm |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 54 mm, Coupling Overall Length 64 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 3/8" x 3/8" Female NPT, 25PCS (IP3838FS-B25-P)
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- BESTORQ Aftermarket 101885 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A45 (A45)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190990-6)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 18mm (L09518MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 15mm (L09515MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 28mm (L09528MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/8", NK (L05058NK)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1" (AL1101)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" (L11078)
- LOVEJOY 5/8IN JAW COUPLING (L-100 625)
- Tb Woods Couplings, Collars, & Adapters