Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L095, Sint Iron, 18mm
Mfr # L09518MM
Zoro # G2714616
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L095
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 54 mm
- Assembled Coupling Length 64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L09518MM
- Zoro # G2714616
- UPC # 698672047029
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L095 |
Bore Dia. | 18 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 54 mm |
Assembled Coupling Length | 64 mm |
Overall Length | 64 mm |
Keyway Size | 6mm x 2.8mm |
Size | L095 |
Coupling Size | L095 |
Keyway Depth | 2.8 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Coupling Overall Length | 64 mm |
Maximum Bore Diameter | 28 mm |
Hub Diameter | 54 mm |
Length through Bore | 25 mm |
Outside Diameter | 54 mm |
Keyway Width | 6 mm |
Bore Diameter | 18 mm |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 54 mm, Coupling Overall Length 64 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 18 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6215, 6200 Series Single Row Deep Groove Ball Bearing (6215)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X08XM22)
- MARTIN SPROCKET & GEAR Bushing Qd Steel, J-STL 4 (J-STL 4)
- D&D Timing Belt, S5M, 15 x 275mm PL, T55 (150-S5M-275)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 15mm (L09515MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 24mm (L09524MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 28mm (L09528MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 3/4" (L11034)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 7/8" (AL10078)
- BOSTON GEAR Shaft Coupler Body (FC25 1 1/8)
- Tb Woods Jaw Type Couplings