Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L095, Sint Iron, 14mm
Mfr # L09514MM
Zoro # G2794617
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L095
- Keyway Size Type 5mm x 2.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 54 mm
- Assembled Coupling Length 64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09514MM
- Zoro # G2794617
- UPC # 698672046763
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L095 |
Bore Dia. | 14 mm |
Keyway Size Type | 5mm x 2.3mm |
Outside Dia. | 54 mm |
Assembled Coupling Length | 64 mm |
Size | L095 |
Overall Length | 64 mm |
Keyway Size | 5mm x 2.3mm |
Coupling Size | L095 |
Keyway Width | 5 mm |
Maximum Bore Diameter | 28 mm |
Coupling Overall Length | 64 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Outside Diameter | 54 mm |
Hub Diameter | 54 mm |
Keyway Depth | 2.3 mm |
Bore Diameter | 14 mm |
Length through Bore | 25 mm |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 54 mm, Coupling Overall Length 64 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 3/4" Bore (4X817)
- WESTWARD Fitting, 45 Deg., M8x1.25mm Thrd Size, PK10 (52NZ64)
- PIX Belt, B Kevlar, 5/8 x 46 in. OC (B43K)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH63347, Return Line, 10 micron, Outside-In (MF0062279)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 15mm (L09515MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 18mm (L09518MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 16mm (L09516MM)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 5/8" (AL09558)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-3/8" (SS100138)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/4" (AL110114)
- RULAND Jaw Cplg Hub, Bore Dia 10 mm, Size MJC25 (MJC25-10-A)
- Tb Woods Couplings, Collars, & Adapters