Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L095, Sint Iron, 1/2", NK
Mfr # L09512NK
Zoro # G3186933
original price:
$18.35
10% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L095
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09512NK
- Zoro # G3186933
- UPC # 698672116381
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L095 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Keyway Size | None |
Overall Length | 2.5 in |
Size | L095 |
Coupling Size | L095 |
Length through Bore | 1 in |
Outside Diameter | 2 7/64 in |
Maximum Bore Diameter | 1 1/8 in |
Coupling Overall Length | 2 1/2 in |
Screw Thread Size | 5/16"-18 UNC 2B |
Bore Diameter | 1/2 in |
Hub Diameter | 2 7/64 in |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U, Screw Thread Size 5/16 In.-18 UNC 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM (4GPJ1)
- GATES Polyflex Belts, 5M730 (5M730)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP Only 67 dB (15020C)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 42" (A42)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 5/8" (L09558)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1-1/8" (L095118)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" (L0957/16)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" (L11078)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 22mm (L09522MM)
- TB WOODS Jaw Coupling Hub, AL075, Aluminum, 1/2", NK (AL07512NK)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 12mm (L05012MM)
- Tb Woods Couplings, Collars, & Adapters