Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L095, Sint Iron, 1-1/8"
Mfr # L095118
Zoro # G2371625
original price:
$16.80
18% off
new price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L095
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L095118
- Zoro # G2371625
- UPC # 698672110600
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L095 |
Bore Dia. | 1 1/8 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Size | L095 |
Overall Length | 2.5 in |
Keyway Size | 1/4" x 1/8" |
Coupling Size | L095 |
Maximum Bore Diameter | 1 1/8 in |
Hub Diameter | 2 7/64 in |
Outside Diameter | 2 7/64 in |
Bore Diameter | 1 1/8 in |
Length through Bore | 1 in |
Coupling Overall Length | 2 1/2 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Screw Thread Size | 5/16"-18 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1F550 Flange Mount Bearing (4 Bolt) (1F550)
- MAIN FILTER Hydraulic Filter, replaces WIX 557852, Pressure Line, 10 micron, Outside-In (MF0058760)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With Clockwise Rotation And 2 Inch Diameter Gear (CH102120CW)
- FESTO Round Cylinder DSNU-40-25-PPV-A (DSNU-40-25-PPV-A)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" (L0957/16)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/8" (L09578)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/8" (L07578)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 28mm (L09928MM)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- TB WOODS L-Jaw Coupling Hub, L190, Cast Iron, 42mm (L19042MM)
- Tb Woods Jaw Type Couplings