Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L090, Sint Iron, 3/4"
Mfr # L09034
Zoro # G2861476
original price:
$11.59
14% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L090
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L09034
- Zoro # G2861476
- UPC # 698672110464
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L090 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.13 in |
Keyway Size | 3/16" x 3/32" |
Size | L090 |
Overall Length | 2.13 in |
Coupling Size | L090 |
Screw Thread Size | 1/4"-20 UNC 2B |
Keyway Width | 3/16 in |
Outside Diameter | 2 7/64 in |
Bore Diameter | 3/4 in |
Coupling Overall Length | 2 1/8 in |
Maximum Bore Diameter | 1 in |
Length through Bore | 0.8 in |
Keyway Depth | 3/32 in |
Hub Diameter | 2 7/64 in |
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L090H, L090N, L090U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Ftting Drive Type Assort, 100 pcss (DISP-GFDR100)
- CENTURY OEM Compressor Motor (B385)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- BALDOR-RELIANCE Fan and Blower Motor, 3/4 HP, 1725 rpm (RL1324A)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/8" (L09078)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 1/2", NK (L09012NK)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/16" (L0907/16)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- TB WOODS Jaw Coupling Hub, SS110, Stnls Stl, 1-1/2" (SS110112)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 35mm (L15035MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/4" (L100114)
- Tb Woods Jaw Type Couplings