Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L090, Sint Iron, 22mm
Mfr # L09022MM
Zoro # G1685801
product price: $11.39
/ea
$11.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 54 mm
- Assembled Coupling Length 54 mm
- Keyway Size 6mm x 2.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09022MM
- Zoro # G1685801
- UPC # 698672223836
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L090 |
Bore Dia. | 22 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 54 mm |
Assembled Coupling Length | 54 mm |
Keyway Size | 6mm x 2.8mm |
Overall Length | 55 mm |
Size | L090 |
Coupling Size | L090 |
Screw Thread Size | 1/4"-20 NC |
Keyway Width | 6 mm |
Length through Bore | 21 mm |
Hub Diameter | 54 mm |
Keyway Depth | 2.8 mm |
Bore Diameter | 22 mm |
Maximum Bore Diameter | 25 mm |
Coupling Overall Length | 54 mm |
Outside Diameter | 54 mm |
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 54 mm, Coupling Overall Length 54 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 22 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L090H, L090N, L090U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-015 (006013 P2B-BASP-015)
- BAILEY HYDRAULICS Riveted Roller Chain Box 140R-10-Standard: 140 Chain Size, 10 Ft, 131542 (131542)
- INTERSTATE PNEUMATICS In-Line Bleed Valve 1/4 Inch MPT x 1/4 Inch FPT (VR440)
- APACHE 2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ C x E Aluminum Cam and Groove (98128162)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 12mm (L09012MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 15mm (L09015MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 18mm (L09018MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-3/8" (L150138)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 3/4" (SS09534)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 12mm (L05012MM)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 7/8" (29HY87)
- Tb Woods Jaw Type Couplings