Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L090, Sint Iron, 19mm
Mfr # L09019MM
Zoro # G1019435
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 54 mm
- Assembled Coupling Length 54 mm
- Material Sintered iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09019MM
- Zoro # G1019435
- UPC # 698672046510
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L090 |
Bore Dia. | 19 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 54 mm |
Assembled Coupling Length | 54 mm |
Keyway Size | 6mm x 2.8mm |
Overall Length | 55 mm |
Size | L090 |
Coupling Size | L090 |
Coupling Overall Length | 54 mm |
Screw Thread Size | 1/4"-20 UNC 2B |
Length through Bore | 21 mm |
Hub Diameter | 54 mm |
Outside Diameter | 54 mm |
Maximum Bore Diameter | 25 mm |
Keyway Depth | 2.8 mm |
Bore Diameter | 19 mm |
Keyway Width | 6 mm |
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 54 mm, Coupling Overall Length 54 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L090H, L090N, L090U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SF-19)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04MOR TEE (6803-04-04-04)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP207-20)
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 20mm (L07520MM)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 19mm (L07519MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 14mm (L09014MM)
- TB WOODS Jaw Coupling Hub, SS110, Stnls Stl, 1-1/2" (SS110112)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/4", NK (L05014NK)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 16mm (L09516MM)
- TB WOODS Jaw Coupling Hub, L190, Cast Iron, 32mm (L19032MM)
- Tb Woods Jaw Type Couplings