Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L090, Sint Iron, 18mm
Mfr # L09018MM
Zoro # G1409667
original price:
$12.29
6% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 54 mm
- Assembled Coupling Length 54 mm
- Material Sintered iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09018MM
- Zoro # G1409667
- UPC # 698672046497
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L090 |
Bore Dia. | 18 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 54 mm |
Assembled Coupling Length | 54 mm |
Keyway Size | 6mm x 2.8mm |
Overall Length | 55 mm |
Size | L090 |
Coupling Size | L090 |
Keyway Depth | 2.8 mm |
Screw Thread Size | 1/4"-20 UNC 2B |
Bore Diameter | 18 mm |
Keyway Width | 6 mm |
Length through Bore | 21 mm |
Coupling Overall Length | 54 mm |
Hub Diameter | 54 mm |
Outside Diameter | 54 mm |
Maximum Bore Diameter | 25 mm |
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 54 mm, Coupling Overall Length 54 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 18 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L090H, L090N, L090U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Two-Single-Row Assembly <4 OD, LM29700LA-90029 (LM29700LA-90029)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-N6M)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 20mm (L09020MM)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 19mm (L07519MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 16mm (L09016MM)
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 3/4" (AL07034)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 3/4" (L10034)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 18mm (L09518MM)
- TB WOODS Jaw Coupling Hub, L110, Sint Iron, 40mm (L11040MM)
- Tb Woods Couplings, Collars, & Adapters