Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L090, Sint Iron, 12mm
Mfr # L09012MM
Zoro # G1405327
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 4mm x 1.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 54 mm
- Assembled Coupling Length 54 mm
- Material Sintered iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09012MM
- Zoro # G1405327
- UPC # 698672046145
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L090 |
Bore Dia. | 12 mm |
Keyway Size Type | 4mm x 1.8mm |
Outside Dia. | 54 mm |
Assembled Coupling Length | 54 mm |
Keyway Size | 4mm x 1.8mm |
Overall Length | 55 mm |
Size | L090 |
Coupling Size | L090 |
Length through Bore | 21 mm |
Coupling Overall Length | 54 mm |
Outside Diameter | 54 mm |
Keyway Depth | 1.8 mm |
Screw Thread Size | 1/4"-20 UNC 2B |
Hub Diameter | 54 mm |
Bore Diameter | 12 mm |
Maximum Bore Diameter | 25 mm |
Keyway Width | 4 mm |
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 54 mm, Coupling Overall Length 54 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider), Keyway Depth 1.8 mm, Keyway Width 4 mm, Bore Diameter 12 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L090H, L090N, L090U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-04AS)
- PIX Belt, AX Cogged, 1/2 x 59 in. OC (AX57)
- TRITAN Tapered Roller Bearing, Cup, 3-in. Outside Dia., 0.75-in. Width (2720)
- ABB HVAC Drive, AC, 7.5HP, 480V, 12.0A, VT, N1 (ACH580-01-012A-4)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 20mm (L07520MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 16mm (L09016MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 20mm (L09020MM)
- TB WOODS L-Jaw Coupling Hub, AL110, Aluminum, 1-1/2" (AL110112)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1" (L0951)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 24mm (L10024MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- Tb Woods Jaw Type Couplings