Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L075, Sint Iron, 3/4"
Mfr # L07534
Zoro # G1969301
original price:
$7.39
13% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L075
- Bore Dia. 3/4 in
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L07534
- Zoro # G1969301
- UPC # 698672005838
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L075 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Size | L075 |
Keyway Size | 3/16" x 3/32" |
Overall Length | 2.13 in |
Coupling Size | L075 |
Maximum Bore Diameter | 7/8 in |
Length through Bore | 0.8 in |
Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Hub Diameter | 1 3/4 in |
Outside Diameter | 1 3/4 in |
Coupling Overall Length | 2 1/8 in |
Screw Thread Size | 1/4"-20 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss GroundJoint, Female Spud, Steel, 1/2" (GB3)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-88)
- BESTORQ Aftermarket JOHN DEERE TCU16122 Replacement Belt, 4LK1000 (4LK1000)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B52E)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 28mm (L09528MM)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/8" (L110118)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 5/8" (L07558)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 10mm (L05010MM)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 3/8", NK (AL05038NK)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- Tb Woods Couplings, Collars, & Adapters