Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L075, Sint Iron, 22mm
Mfr # L07522MM
Zoro # G3385453
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 44 mm
- Assembled Coupling Length 54 mm
- Size L075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L07522MM
- Zoro # G3385453
- UPC # 698672045919
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L075 |
Bore Dia. | 22 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 44 mm |
Assembled Coupling Length | 54 mm |
Size | L075 |
Overall Length | 54 mm |
Keyway Size | 6mm x 2.8mm |
Coupling Size | L075 |
Outside Diameter | 44 mm |
Bore Diameter | 22 mm |
Maximum Bore Diameter | 22 mm |
Coupling Overall Length | 54 mm |
Length through Bore | 21 mm |
Keyway Depth | 2.8 mm |
Hub Diameter | 44 mm |
Screw Thread Size | 1/4"-20 UNC 2B |
Keyway Width | 6 mm |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 44 mm, Coupling Overall Length 54 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 22 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 56.2 in L Outside (B53R)
- PRIMEFIT 3/8" x 25 Ft Retractable Hose Reel w. Rubber Hose (HRRUB380253)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 12mm (L09012MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 16mm (L09016MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 14mm (L09014MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-5/8" (L110158)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 19mm (L09519MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- BOSTON GEAR Shaft Coupler Body (FC20 3/4)
- Tb Woods Couplings, Collars, & Adapters