Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L075, Sint Iron, 1/2"
Mfr # L07512
Zoro # G3079946
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L075
- Bore Dia. 1/2 in
- Keyway Size Type 1/8 in x 1/16 in
- Material - Hubs Sintered Iron
- Outside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L07512
- Zoro # G3079946
- UPC # 698672028066
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L075 |
Bore Dia. | 1/2 in |
Keyway Size Type | 1/8 in x 1/16 in |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Overall Length | 2.13 in |
Keyway Size | 1/8" x 1/16" |
Size | L075 |
Coupling Size | L075 |
Bore Diameter | 1/2 in |
Length through Bore | 0.8 in |
Coupling Overall Length | 2 1/8 in |
Hub Diameter | 1 3/4 in |
Screw Thread Size | 1/4"-20 UNC 2B |
Outside Diameter | 1 3/4 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/16 in |
Maximum Bore Diameter | 7/8 in |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLLWAY BEARING Radial Ball Bearing - Straight Bore, 6218 ZZ C3 (6218 ZZ C3)
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A72430C-BG)
- CONTROL DEVICES Pneumatic Drain Valve (DP25-1A060)
- WESTWARD Fitting, Stl, Stl, 1/2"-14 Thread Size, PK10 (52PA19)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/8" (L190118)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 22mm (L09522MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 7/8" (L10078)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/4" (L150114)
- TB WOODS L-Jaw Coupling Hub, SS095, Stnls Stl, 1" (SS0951)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 5/8" (29HY78)
- Tb Woods Couplings, Collars, & Adapters