Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L070, Sint Iron, 7/16, NK
Mfr # L0707/16NK
Zoro # G2360364
original price:
$6.49
8% off
new price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 1.36 in
- Assembled Coupling Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L0707/16NK
- Zoro # G2360364
- UPC # 698672116305
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L070 |
Bore Dia. | 7/16 in |
Keyway Size Type | None |
Outside Dia. | 1.36 in |
Assembled Coupling Length | 2 in |
Keyway Size | None |
Overall Length | 2 in |
Size | L070 |
Coupling Size | L070 |
Maximum Bore Diameter | 3/4 in |
Hub Diameter | 1 23/64 in |
Length through Bore | 0.8 in |
Coupling Overall Length | 2 in |
Bore Diameter | 7/16 in |
Outside Diameter | 1 23/64 in |
Screw Thread Size | 1/4"-20 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.069 hp (Buna-N Spider), 0.1 hp (Urethane Spider), 0.18 hp (Hytrel Spider), Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L070H, L070N, L070U, Screw Thread Size 1/4 In.-20 UNC 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB CORPORATION OF AMERICA NB Corp SW12GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 3/4"ID, Steel (SW12GUU-OP)
- BANDO Hp-Sts S5M-625 Tb, 100-S5M-625 Hp (100-S5M-625 HP)
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.7500in. dia. (DYR-1-3/4)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 3/4" (L07034)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 1/2", NK (L07012NK)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 30mm (L09930MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 24mm (L11024MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/4" (L150114)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/8" (29HY89)
- Tb Woods Couplings, Collars, & Adapters