Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L070, Sint Iron, 3/4"
Mfr # L07034
Zoro # G3264685
original price:
$6.15
6% off
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 1.36 in
- Assembled Coupling Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L07034
- Zoro # G3264685
- UPC # 698672110334
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L070 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.36 in |
Assembled Coupling Length | 2 in |
Size | L070 |
Keyway Size | 3/16" x 3/32" |
Overall Length | 2 in |
Coupling Size | L070 |
Screw Thread Size | 1/4"-20 UNC 2B |
Hub Diameter | 1 23/64 in |
Coupling Overall Length | 2 in |
Length through Bore | 0.8 in |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Maximum Bore Diameter | 3/4 in |
Outside Diameter | 1 23/64 in |
Description
Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.069 hp (Buna-N Spider), 0.1 hp (Urethane Spider), 0.18 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L070H, L070N, L070U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L86MB, Pressure Line, 5 micron, Outside-In (MF0058756)
- ARO Pump, Oil, 275 G, 5:1 (LM2305A-51-B)
- BERKO MARLEY ENGINEERING PRODUCTS Motor240/277V 1550Rpm Cw Motor (3900-2010-001)
- DDS Shaft Seal, 22 x 37 x 7 mm., TC, Nitrile Rubber (22377TC)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 7/16, NK (L0707/16NK)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 1/2", NK (L07012NK)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 5/8" (L09058)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/4" (AL110114)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 20mm (L09020MM)
- RULAND Jaw Cplg Hub, Bore Dia .250 In, Size JC12 (JC12-4-A)
- Tb Woods Jaw Type Couplings