Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L070, Sint Iron, 10mm
Mfr # L07010MM
Zoro # G2088527
original price:
$6.79
13% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Bore Dia. 10 mm
- Keyway Size Type 3mm x 1.4mm
- Material - Hubs Sintered Iron
- Outside Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L07010MM
- Zoro # G2088527
- UPC # 698672223829
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L070 |
Bore Dia. | 10 mm |
Keyway Size Type | 3mm x 1.4mm |
Outside Dia. | 35 mm |
Assembled Coupling Length | 51 mm |
Size | L070 |
Keyway Size | 3mm x 1.4mm |
Overall Length | 50 mm |
Coupling Size | L070 |
Screw Thread Size | 1/4"-20 UNC 2B |
Outside Diameter | 35 mm |
Coupling Overall Length | 50.8 mm |
Bore Diameter | 10 mm |
Maximum Bore Diameter | 19 mm |
Keyway Width | 3 mm |
Hub Diameter | 1 23/64 in |
Keyway Depth | 1.4 mm |
Length through Bore | 19 mm |
Description
Jaw Coupling Hub, Coupling Size L070, Outside Diameter 35 mm, Coupling Overall Length 50.8 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.069 hp (Buna-N Spider), 0.1 hp (Urethane Spider), 0.18 hp (Hytrel Spider), Keyway Depth 1.4 mm, Keyway Width 3 mm, Bore Diameter 10 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L070H, L070N, L070U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (288-371)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- DYNABRADE Collet (50010)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1/2", NK (L09512NK)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1" (AL1001)
- TB WOODS Jaw Coupling Hub, L190, Cast Iron, 32mm (L19032MM)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 3/4" (SS09534)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2" (L07512)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 20mm (L09020MM)
- Tb Woods Jaw Type Couplings