Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L050, Sint Iron, 3/8", NK
Mfr # L05038NK
Zoro # G1481593
original price:
$4.39
9% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L050
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 1.08 in
- Assembled Coupling Length 1.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L05038NK
- Zoro # G1481593
- UPC # 698672116220
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L050 |
Bore Dia. | 3/8 in |
Keyway Size Type | None |
Outside Dia. | 1.08 in |
Assembled Coupling Length | 1.72 in |
Size | L050 |
Overall Length | 1.72 in |
Keyway Size | None |
Coupling Size | L050 |
Hub Diameter | 1 5/64 in |
Screw Thread Size | 1/4"-20 UNC |
Outside Diameter | 1 5/64 in |
Length through Bore | 0.6 in |
Coupling Overall Length | 1 23/32 in |
Maximum Bore Diameter | 5/8 in |
Bore Diameter | 3/8 in |
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider), Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L050H, L050N, L050U, Screw Thread Size 1/4 In.-20 UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-04FOR-GP (GPFF2406-06-06-04FB)
- TIMKEN TIM-672, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 672 (672)
- ZORO SELECT Coupling, Ground Joint (3LZ38)
- CONTINENTAL CONTITECH 2/B118 Banded V-Belt, 121" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B118)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/2", NK (L05012NK)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/4", NK (L05014NK)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/8", NK (L05058NK)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-7/8" (L150178)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 22mm (L10022MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 28mm (L09528MM)
- Tb Woods Jaw Type Couplings