Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, AL095, Aluminum, 7/8"
Mfr # AL09578
Zoro # G2911562
original price:
$25.84
12% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL095
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # AL09578
- Zoro # G2911562
- UPC # 698672038065
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL095 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Size | AL095 |
Overall Length | 2.54 in |
Keyway Size | 3/16" x 3/32" |
Coupling Size | L095 |
Screw Thread Size | 5/16"-18 NC |
Maximum Bore Diameter | 1 1/8 in |
Keyway Width | 3/16 in |
Hub Diameter | 2 7/64 in |
Length through Bore | 1 in |
Coupling Overall Length | 2 1/2 in |
Outside Diameter | 2 7/64 in |
Bore Diameter | 7/8 in |
Keyway Depth | 3/32 in |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Foaming Deep Penetrating Chain And Cable Lubricant, 16 oz., EA1 (PC-235-1)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- CHICAGO PNEUMATIC Needle Tube (8940159863)
- TIMKEN TRB Single Cone <4 OD, 15385-2 (15385-2)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK (AL09512NK)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 3/4" (AL09534)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 1-1/8" (AL095118)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 24mm (L11024MM)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 10mm (L07010MM)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 22mm (L07522MM)
- BROWNING 3/4IN JAW COUPLING (CHJS6)
- Tb Woods Couplings, Collars, & Adapters