Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, AL090, Aluminum, 5/8"
Mfr # AL09058
Zoro # G2917862
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL090
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # AL09058
- Zoro # G2917862
- UPC # 698672037570
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL090 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.13 in |
Keyway Size | 3/16" x 3/32" |
Overall Length | 2.18 in |
Size | AL090 |
Coupling Size | L090 |
Keyway Width | 3/16 in |
Coupling Overall Length | 2 1/8 in |
Screw Thread Size | 1/4"-20 NC |
Hub Diameter | 2 7/64 in |
Maximum Bore Diameter | 1 in |
Bore Diameter | 5/8 in |
Keyway Depth | 3/32 in |
Outside Diameter | 2 7/64 in |
Length through Bore | 0.8 in |
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L090H, L090N, L090U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check, 3/4 In (IC75)
- TRITAN Bearings, Shielded, 8mm Bore Dia., ABEC 1 (SSLF1680 ZZ SRL)
- REELCRAFT Roller Bracket Assembly, 80000 Series (S600642)
- TRITAN Radial Ball Bearing, PS, 50mm, 61910-2RS (61910 2RS PRX)
- TB WOODS Jaw Coupling Hub, AL090, Aluminum, 3/4" (AL09034)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 18mm (L09018MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 16mm (L05016MM)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK (AL09512NK)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/4" (L190114)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 35mm (L10035MM)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" (L150134)
- Tb Woods Couplings, Collars, & Adapters