Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, AL090, Aluminum, 1/2", NK
Mfr # AL09012NK
Zoro # G3213682
original price:
$15.25
10% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL090
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # AL09012NK
- Zoro # G3213682
- UPC # 698672037464
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL090 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.13 in |
Size | AL090 |
Keyway Size | None |
Overall Length | 2.18 in |
Coupling Size | L090 |
Coupling Overall Length | 2 1/8 in |
Maximum Bore Diameter | 1 in |
Hub Diameter | 2 7/64 in |
Screw Thread Size | 1/4"-20 NC |
Outside Diameter | 2 7/64 in |
Length through Bore | 0.8 in |
Bore Diameter | 1/2 in |
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider), Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L090H, L090N, L090U, Screw Thread Size 1/4 In.-20 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" ID x 100 ft EPDM Bulk Food Hose WT (32W262)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- MEGADYNE MULTI-RIB POLY-V R280J 1X5 (280J5)
- D&D 70" Outside Length, 1/2" Top Width, 1 Ribs (A68/4L700)
- TB WOODS Jaw Coupling Hub, AL090, Aluminum, 3/4" (AL09034)
- TB WOODS L-Jaw Coupling Hub, AL090, Aluminum, 5/8" (AL09058)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/4" (L100114)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 42mm (L15042MM)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2" (L07512)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/2", NK (L05012NK)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 28mm (L09928MM)
- Tb Woods Jaw Type Couplings