Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, AL075, Aluminum, 7/8"
Mfr # AL07578
Zoro # G3219833
original price:
$8.69
14% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL075
- Bore Dia. 7/8 in
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # AL07578
- Zoro # G3219833
- UPC # 698672037419
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL075 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Overall Length | 2.14 in |
Size | AL075 |
Keyway Size | 3/16" x 3/32" |
Coupling Size | L075 |
Keyway Width | 3/16 in |
Coupling Overall Length | 2 1/8 in |
Screw Thread Size | 1/4"-20 NC |
Outside Diameter | 1 3/4 in |
Bore Diameter | 7/8 in |
Maximum Bore Diameter | 7/8 in |
Keyway Depth | 3/32 in |
Length through Bore | 0.8 in |
Hub Diameter | 1 3/4 in |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 208-240V, Altivar 212 AC Drive (ATV212HU40M3X)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 3/4" (L09034)
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 3/4" (AL07034)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 17mm (L09517MM)
- TB WOODS Jaw Coupling Hub, L190, Cast Iron, 32mm (L19032MM)
- TB WOODS L-Jaw Coupling Hub, L190, Cast Iron, 42mm (L19042MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 30mm (L11030MM)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/2" (L190112)
- Tb Woods Jaw Type Couplings