Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, AL075, Aluminum, 3/4"
Mfr # AL07534
Zoro # G0542516
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL075
- Bore Dia. 3/4 in
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # AL07534
- Zoro # G0542516
- UPC # 698672037228
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL075 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Keyway Size | 3/16" x 3/32" |
Size | AL075 |
Overall Length | 2.14 in |
Coupling Size | L075 |
Coupling Overall Length | 2 1/8 in |
Outside Diameter | 1 3/4 in |
Keyway Width | 3/16 in |
Screw Thread Size | 1/4"-20 NC |
Keyway Depth | 3/32 in |
Hub Diameter | 1 3/4 in |
Bore Diameter | 3/4 in |
Length through Bore | 0.8 in |
Maximum Bore Diameter | 7/8 in |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFCD6026)
- DDS Shaft Seal, 38 x 52 x 10 mm., TC, Nitrile Rubber (385210TC)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6FV)
- SUPCO MultiPlus Dual Brand V Belt, A70 (A70)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm (L11025MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 28mm (L11028MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" (L11078)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16" (L0757/1618KS)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1-1/4" (AL100114)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/8 (29HY50)
- Tb Woods Couplings, Collars, & Adapters