Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, AL075, Aluminum, 1/2"
Mfr # AL07512
Zoro # G1864746
original price:
$9.59
10% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL075
- Bore Dia. 1/2 in
- Keyway Size Type 1/8 in x 1/16 in
- Material - Hubs Aluminum
- Outside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # AL07512
- Zoro # G1864746
- UPC # 698672037020
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL075 |
Bore Dia. | 1/2 in |
Keyway Size Type | 1/8 in x 1/16 in |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Overall Length | 2.14 in |
Size | AL075 |
Keyway Size | 1/8" x 1/16" |
Coupling Size | L075 |
Bore Diameter | 1/2 in |
Outside Diameter | 1 3/4 in |
Screw Thread Size | 1/4"-20 NC |
Keyway Width | 1/8 in |
Length through Bore | 0.8 in |
Hub Diameter | 1 3/4 in |
Keyway Depth | 1/16 in |
Maximum Bore Diameter | 7/8 in |
Coupling Overall Length | 2 1/8 in |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MBSPP-MJIC, 1/4-19, 7/16-20, Strt (9002-0404)
- BRASSCRAFT TEE ADPTR 3/8"" TUBEXFML (CT2-666X P)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 12.50" OD (5V1253)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0580)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 16mm (L05016MM)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 5/16", NK (AL0505/16NK)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 42mm (L15042MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 15mm (L09515MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/16", NK (L0505/16NK)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 3/4" (SS07534)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JCC21-10-A)
- Tb Woods Couplings, Collars, & Adapters