Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, AL050, Aluminum, 3/8", NK
Mfr # AL05038NK
Zoro # G1373522
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL050
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 1.08 in
- Assembled Coupling Length 1.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # AL05038NK
- Zoro # G1373522
- UPC # 698672223775
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL050 |
Bore Dia. | 3/8 in |
Keyway Size Type | None |
Outside Dia. | 1.08 in |
Assembled Coupling Length | 1.72 in |
Size | AL050 |
Overall Length | 1.72 in |
Keyway Size | None |
Coupling Size | L050 |
Hub Diameter | 1 5/64 in |
Outside Diameter | 1 5/64 in |
Screw Thread Size | 1/4"-20 NC |
Maximum Bore Diameter | 5/8 in |
Bore Diameter | 3/8 in |
Length through Bore | 0.6 in |
Coupling Overall Length | 1 23/32 in |
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider), Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L050H, L050N, L050U, Screw Thread Size 1/4 In.-20 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Grease Joint Rejuvenator Pro Model (3JDK8)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S615BS 1 (S615BS 1)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- SUPCO MultiPlus Dual Brand V Belt, A66 (A66)
- TB WOODS Jaw Coupling Hub, AL050, Aluminum, 1/2", NK (AL05012NK)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 5/16", NK (AL0505/16NK)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-3/8" (AL100138)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 3/4" (SS09534)
- TB WOODS Jaw Coupling Hub, SS110, Stnls Stl, 1-1/2" (SS110112)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" (29HY62)
- Tb Woods Jaw Type Couplings