Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, SS095, Stnls Stl, 7/8"
Mfr # SS09578
Zoro # G3442616
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SS095
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Stainless Steel
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # SS09578
- Zoro # G3442616
- UPC # 698672224086
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SS095 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Size | SS095 |
Keyway Size | 3/16" x 3/32" |
Overall Length | 2.54 in |
Coupling Size | L095 |
Outside Diameter | 2 7/64 in |
Coupling Overall Length | 2 1/2 in |
Hub Diameter | 2 7/64 in |
Screw Thread Size | 5/16"-18 NC |
Bore Diameter | 7/8 in |
Maximum Bore Diameter | 1 1/8 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Length through Bore | 1 in |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X20X20)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.75" OD (741B)
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- HYDROMAXX 1.5"x100Ft Heavy Duty Blue Lay Flat Discharge Hose with Pin Lugs (BLF112100WC)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 3/4" (SS09534)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 1-1/8" (SS095118)
- TB WOODS L-Jaw Coupling Hub, SS095, Stnls Stl, 1" (SS0951)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- TB WOODS Jaw Coupling Hub, SS110, Stnls Stl, 1-1/2" (SS110112)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- BOSTON GEAR Shaft Coupler Body (FC12 7/16)
- Tb Woods Jaw Type Couplings