Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, SS095, Stnls Stl, 1-1/8"
Mfr # SS095118
Zoro # G3173012
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SS095
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Stainless Steel
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # SS095118
- Zoro # G3173012
- UPC # 698672224048
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SS095 |
Bore Dia. | 1 1/8 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2.11 in |
Assembled Coupling Length | 2.5 in |
Overall Length | 2.54 in |
Keyway Size | 1/4" x 1/8" |
Size | SS095 |
Coupling Size | L095 |
Coupling Overall Length | 2 1/2 in |
Maximum Bore Diameter | 1 1/8 in |
Hub Diameter | 2 7/64 in |
Length through Bore | 1 in |
Outside Diameter | 2 7/64 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Screw Thread Size | 5/16"-18 NC |
Bore Diameter | 1 1/8 in |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor/Generator, Portable, Recoil (AG2-PH13-08G1)
- DAYTON Motor Start Capacitr, 88-108 MFD, 220-250V (2MER8)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- SPEEDAIRE Guide Roller Set (42PC53)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 7/8" (SS09578)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- TB WOODS L-Jaw Coupling Hub, SS095, Stnls Stl, 1" (SS0951)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 24mm (L10024MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 12mm (L05012MM)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 1/2" (SS07512)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 35mm (L15035MM)
- Tb Woods Couplings, Collars, & Adapters