Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, SS075, Stnls Stl, 5/8"
Mfr # SS07558
Zoro # G0728883
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SS075
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Stainless Steel
- Outside Dia. 1.75 in
- Assembled Coupling Length 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # SS07558
- Zoro # G0728883
- UPC # 698672224017
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SS075 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Size | SS075 |
Keyway Size | 3/16" x 3/32" |
Overall Length | 2.14 in |
Coupling Size | L075 |
Maximum Bore Diameter | 7/8 in |
Screw Thread Size | 1/4"-20 NC |
Keyway Width | 3/16 in |
Hub Diameter | 1 3/4 in |
Keyway Depth | 3/32 in |
Bore Diameter | 5/8 in |
Coupling Overall Length | 2 1/8 in |
Outside Diameter | 1 3/4 in |
Length through Bore | 0.8 in |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308-BP)
- ALLEN BRADLEY Ac Drive 25BD4P0N104 (25B-D4P0N104)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425 (4R3VX425)
- SOLBERG Filter/Silencer, Inlet (PS-04-050)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 3/4" (SS07534)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 1/2" (SS07512)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-1/8" (AL100118)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1/2", NK (L09512NK)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/8", NK (L05058NK)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 3/4" (L11034)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- Tb Woods Couplings, Collars, & Adapters