Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, SS075, Stnls Stl, 1/2"
Mfr # SS07512
Zoro # G1290475
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SS075
- Keyway Size Type 1/8 in x 1/16 in
- Material - Hubs Stainless Steel
- Outside Dia. 1.75 in
- Assembled Coupling Length 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # SS07512
- Zoro # G1290475
- UPC # 698672224284
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SS075 |
Bore Dia. | 1/2 in |
Keyway Size Type | 1/8 in x 1/16 in |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Keyway Size | 1/8" x 1/16" |
Size | SS075 |
Overall Length | 2.14 in |
Coupling Size | L075 |
Maximum Bore Diameter | 7/8 in |
Coupling Overall Length | 2 1/8 in |
Screw Thread Size | 1/4"-20 NC |
Outside Diameter | 1 3/4 in |
Keyway Depth | 1/16 in |
Bore Diameter | 1/2 in |
Hub Diameter | 1 3/4 in |
Length through Bore | 0.8 in |
Keyway Width | 1/8 in |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Bearing, Tapered Roller, 3in Bore (19311300)
- BSC PREFERRED Belt, XPA Cogged, 13 x 2082mm LP (XPA2082)
- ATP 1/2" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH12-50CB4*)
- NSK NSK 6208, 6200 Series Single Row Deep Groove Ball Bearing (6208)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 5/8" (SS07558)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 3/4" (SS07534)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 3/4" (L07034)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2" (L07512)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 22mm (L09922MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 15mm (L10015MM)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 3/4" (29HY58)
- Tb Woods Couplings, Collars, & Adapters