Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L190, Cast Iron, 32mm
Mfr # L19032MM
Zoro # G4138928
original price:
$110.79
5% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 32 mm
- Keyway Size Type 10mm x 3.3mm
- Outside Dia. 4.5 in
- Size L190
- Keyway Size 10mm x 3.3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L19032MM
- Zoro # G4138928
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 32 mm |
Keyway Size Type | 10mm x 3.3mm |
Outside Dia. | 4.5 in |
Size | L190 |
Keyway Size | 10mm x 3.3mm |
Overall Length | 123.4 mm |
Coupling Size | L190 |
Length through Bore | 49 mm |
Screw Thread Size | 7/16"-14 |
Keyway Depth | 3.3 mm |
Outside Diameter | 114 mm |
Coupling Overall Length | 124 mm |
Keyway Width | 10 mm |
Bore Diameter | 32 mm |
Hub Diameter | 102 mm |
Maximum Bore Diameter | 50 mm |
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 114 mm, Coupling Overall Length 124 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp (Buna-N Spider), 4.1 hp (Urethane Spider), 7.4 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 32 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 230V, 3.3 (71732300M)
- MAIN FILTER Hydraulic Filter, replaces WIX 557889, Pressure Line, 5 micron, Outside-In (MF0059514)
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1-1/2"-11-1/2 Thread Size, H Series (BVHC24-24F)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 5/8" (L09558)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" (L11078)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/2" (L190112)
- TB WOODS L-Jaw Coupling Hub, AL090, Aluminum, 1/2", NK (AL09012NK)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/8" (L09578)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 3/4" (L10034)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-3/8" (L190138)
- Tb Woods Jaw Type Couplings