Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L150, Sint Iron, 30mm
Mfr # L15030MM
Zoro # G1660741
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 95 mm
- Assembled Coupling Length 114 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L15030MM
- Zoro # G1660741
- UPC # 698672050210
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 30 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 95 mm |
Assembled Coupling Length | 114 mm |
Overall Length | 114 mm |
Keyway Size | 8mm x 3.3mm |
Size | L150 |
Coupling Size | L150 |
Keyway Depth | 3.3 mm |
Coupling Overall Length | 114 mm |
Hub Diameter | 95 mm |
Bore Diameter | 30 mm |
Outside Diameter | 95 mm |
Length through Bore | 44 mm |
Maximum Bore Diameter | 48 mm |
Keyway Width | 8 mm |
Screw Thread Size | 3/8"-16 NC |
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95 mm, Coupling Overall Length 114 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 30 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Precision Greasable Rod End, Steel (KFR7Z)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-6-90)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- BROWNING FHP CI H Bore Sheaves, #AK46H (AK46H)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 40mm (L15040MM)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 24mm (L15024MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 35mm (L15035MM)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/4" (AL110114)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 30mm (L11030MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 14mm (L09014MM)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- Tb Woods Couplings, Collars, & Adapters