Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L150, Sint Iron, 24mm
Mfr # L15024MM
Zoro # G2181505
$49.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 95 mm
- Assembled Coupling Length 114 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L15024MM
- Zoro # G2181505
- UPC # 698672224338
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 24 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 95 mm |
Assembled Coupling Length | 114 mm |
Overall Length | 114 mm |
Size | L150 |
Keyway Size | 8mm x 3.3mm |
Coupling Size | L150 |
Keyway Width | 8 mm |
Length through Bore | 44 mm |
Hub Diameter | 95 mm |
Screw Thread Size | 3/8"-16 NC |
Maximum Bore Diameter | 48 mm |
Bore Diameter | 24 mm |
Coupling Overall Length | 114 mm |
Keyway Depth | 3.3 mm |
Outside Diameter | 95 mm |
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 95 mm, Coupling Overall Length 114 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- COXREELS Elec Hybrid Hose Reel 1inx150ft, 12VDC (1660-1324-E)
- DIXON Legris In-Line Flow Control Valve, 3/8" (77706000)
- CARLISLE 170J8 Vee-Rib Belt (170J8)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-3/8" (L190138)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm (L09525MM)
- TB WOODS L-Jaw Coupling Hub, SS095, Stnls Stl, 1" (SS0951)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 35mm (L15035MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 15mm (L05015MM)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2", NK (L07512NK)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/4", NK (L05014NK)
- Tb Woods Couplings, Collars, & Adapters