Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L110, Sint Iron, 40mm
Mfr # L11040MM
Zoro # G3494863
original price:
$50.33
19% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 12mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 84 mm
- Assembled Coupling Length 107 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L11040MM
- Zoro # G3494863
- UPC # 698672049818
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 40 mm |
Keyway Size Type | 12mm x 3.3mm |
Outside Dia. | 84 mm |
Assembled Coupling Length | 107 mm |
Keyway Size | 12mm x 3.3mm |
Size | L110 |
Overall Length | 107 mm |
Coupling Size | L110 |
Length through Bore | 43 mm |
Maximum Bore Diameter | 42 mm |
Coupling Overall Length | 107 mm |
Outside Diameter | 85 mm |
Keyway Depth | 3.3 mm |
Hub Diameter | 85 mm |
Bore Diameter | 40 mm |
Keyway Width | 12 mm |
Screw Thread Size | 3/8"-16 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 85 mm, Coupling Overall Length 107 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 40 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Lubrication Kits - 7 pc. (8090)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- GATES Metric-Power V-Belts, XPZ1937 (XPZ1937)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 22mm (L11022MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 28mm (L11028MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm (L11025MM)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 24mm (L09924MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 7/8" (L15078)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 7/8" (AL09578)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 17mm (L09517MM)
- Tb Woods Jaw Type Couplings