Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L110, Sint Iron, 19mm
Mfr # L11019MM
Zoro # G1790056
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 84 mm
- Assembled Coupling Length 107 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L11019MM
- Zoro # G1790056
- UPC # 698672223898
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 19 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 84 mm |
Assembled Coupling Length | 107 mm |
Size | L110 |
Keyway Size | 6mm x 2.8mm |
Overall Length | 107 mm |
Coupling Size | L110 |
Screw Thread Size | 3/8"-16 NC |
Coupling Overall Length | 107 mm |
Outside Diameter | 85 mm |
Maximum Bore Diameter | 42 mm |
Keyway Depth | 2.8 mm |
Bore Diameter | 19 mm |
Keyway Width | 6 mm |
Hub Diameter | 85 mm |
Length through Bore | 43 mm |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 85 mm, Coupling Overall Length 107 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (GF2014)
- BANDO 3M Ht Timing Belt, 252-3M-15 (252-3M-15)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6301 2RS JEM)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.86 (FC425-46X25)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 22mm (L11022MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm (L11025MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 3/4" (AL09534)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/8" (L110118)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 1/2" (AL07512)
- BOSTON GEAR Jaw Coupling Hub, 3/4 in Bore, 3/16x3/32in (SSFC15 3/4)
- Tb Woods Couplings, Collars, & Adapters