Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L100, Sint Iron, 16mm
Mfr # L10016MM
Zoro # G0718426
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 5mm x 2.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L10016MM
- Zoro # G0718426
- UPC # 698672047920
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 16 mm |
Keyway Size Type | 5mm x 2.3mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 89 mm |
Overall Length | 88 mm |
Keyway Size | 5mm x 2.3mm |
Size | L100 |
Coupling Size | L100 |
Length through Bore | 35 mm |
Keyway Depth | 2.3 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Outside Diameter | 64 mm |
Maximum Bore Diameter | 35 mm |
Coupling Overall Length | 89 mm |
Bore Diameter | 16 mm |
Keyway Width | 5 mm |
Hub Diameter | 64 mm |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4 in. Female L Style Coupler (s-307TKIT)
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- MTD Belt-Flat (GW-97075)
- MILTON Pneumatic Breather Vent, 1/4" NPT, PK10 (1088-4)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 24mm (L10024MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 35mm (L10035MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 25mm (L10025MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 16mm (L05016MM)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 3/4" (SS10034)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-3/8" (L190138)
- DODGE Jaw Coupling Type L (L070X9/16)
- Tb Woods Jaw Type Couplings