Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L100, Sint Iron, 14mm
Mfr # L10014MM
Zoro # G3345447
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 5mm x 2.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # L10014MM
- Zoro # G3345447
- UPC # 698672047883
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 14 mm |
Keyway Size Type | 5mm x 2.3mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 89 mm |
Keyway Size | 5mm x 2.3mm |
Overall Length | 88 mm |
Size | L100 |
Coupling Size | L100 |
Bore Diameter | 14 mm |
Keyway Depth | 2.3 mm |
Coupling Overall Length | 89 mm |
Outside Diameter | 64 mm |
Keyway Width | 5 mm |
Maximum Bore Diameter | 35 mm |
Hub Diameter | 64 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Length through Bore | 35 mm |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 90 Teeth, Length 45.0 In (1DHT6)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB243016)
- GATES Plant Master XTreme 300 LockOn (32011101)
- J.W. WINCO Plastic Fluid Level Sight Glass - G 1" Pipe Thread - J.W. Winco 6311025 (TLT-G1)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/4" (L100114)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2" (L07512)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/8" (L09578)
- TB WOODS L-Jaw Coupling Hub, AL090, Aluminum, 1/2", NK (AL09012NK)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK (AL09512NK)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 22mm (L09522MM)
- BOSTON GEAR Shaft Coupler Body, 1-1/2 In. Bore Dia. (FC30 1 1/2)
- Tb Woods Couplings, Collars, & Adapters