Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L099, Sint Iron, 22mm
Mfr # L09922MM
Zoro # G1635496
original price:
$20.45
5% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L099
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 73 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09922MM
- Zoro # G1635496
- UPC # 698672047401
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L099 |
Bore Dia. | 22 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 73 mm |
Size | L099 |
Overall Length | 72 mm |
Keyway Size | 6mm x 2.8mm |
Coupling Size | L099 |
Coupling Overall Length | 73 mm |
Maximum Bore Diameter | 30 mm |
Hub Diameter | 64 mm |
Bore Diameter | 22 mm |
Keyway Depth | 2.8 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Outside Diameter | 64 mm |
Keyway Width | 6 mm |
Length through Bore | 27 mm |
Description
Jaw Coupling Hub, Coupling Size L099, Outside Diameter 64 mm, Coupling Overall Length 73 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.51 hp (Buna-N Spider), 0.77 hp (Urethane Spider), 1.3 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 22 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L099H, L099N, L099U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, 303 SS (TCL-16-14-SS)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1071)
- U.S. MOTORS US Motors 1861, Condenser Fan, 1/3 HP, 1-Phase, 1075 RPM Motor (1861)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 24mm (L09924MM)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 30mm (L09930MM)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 28mm (L09928MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 5/8" (L09058)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 5/8" (AL07558)
- RULAND Jaw Coupling Hub, 25mm, Aluminum (MJCC51-25-A)
- Tb Woods Couplings, Collars, & Adapters