Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L099, Sint Iron, 16mm
Mfr # L09916MM
Zoro # G3238891
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L099
- Keyway Size Type 5mm x 2.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 73 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L09916MM
- Zoro # G3238891
- UPC # 698672223850
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L099 |
Bore Dia. | 16 mm |
Keyway Size Type | 5mm x 2.3mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 73 mm |
Size | L099 |
Overall Length | 72 mm |
Keyway Size | 5mm x 2.3mm |
Coupling Size | L099 |
Bore Diameter | 16 mm |
Length through Bore | 27 mm |
Keyway Width | 5 mm |
Hub Diameter | 64 mm |
Screw Thread Size | 5/16"-18 NC |
Keyway Depth | 2.3 mm |
Maximum Bore Diameter | 30 mm |
Coupling Overall Length | 73 mm |
Outside Diameter | 64 mm |
Description
Jaw Coupling Hub, Coupling Size L099, Outside Diameter 64 mm, Coupling Overall Length 73 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.51 hp (Buna-N Spider), 0.77 hp (Urethane Spider), 1.3 hp (Hytrel Spider), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L099H, L099N, L099U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Steel, Nom.Size. 15/16", PK100 (10100032-100)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM-R)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900ZZ (61900 ZZ PRX)
- MI-T-M On/Off Switch (32-0808)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 20mm (L09920MM)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 24mm (L09924MM)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 28mm (L09928MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 24mm (L11024MM)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/2" (L150112)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJC41-19-A)
- Tb Woods Couplings, Collars, & Adapters