Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, L050, Sint Iron, 9mm
Mfr # L0509MM
Zoro # G1631996
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L050
- Keyway Size Type 3mm x 1.4mm
- Material - Hubs Sintered Iron
- Outside Dia. 27 mm
- Assembled Coupling Length 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # L0509MM
- Zoro # G1631996
- UPC # 698672223812
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L050 |
Bore Dia. | 9 mm |
Keyway Size Type | 3mm x 1.4mm |
Outside Dia. | 27 mm |
Assembled Coupling Length | 44 mm |
Overall Length | 43 mm |
Keyway Size | 3mm x 1.4mm |
Size | L050 |
Coupling Size | L050 |
Screw Thread Size | 1/4"-20 NC |
Length through Bore | 16 mm |
Maximum Bore Diameter | 15 29/32 mm |
Keyway Width | 3 mm |
Coupling Overall Length | 43.7 mm |
Bore Diameter | 9 mm |
Outside Diameter | 27 mm |
Hub Diameter | 27.4 mm |
Keyway Depth | 1.4 mm |
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 27 mm, Coupling Overall Length 43.7 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider), Keyway Depth 1.4 mm, Keyway Width 3 mm, Bore Diameter 9 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L050H, L050N, L050U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24712N-472)
- M-D SILL NOSE 36"" MILL (81869)
- KIPP Oil Level Sight Glass D1=M22X1, 5, D=28, Form:A Without Reflector, Thermoplastic (K0445.1282215)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 16mm (L05016MM)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-7/8" (L190178)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 1/2" (AL07512)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 19mm (L09519MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 30mm (L10030MM)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 28mm (L09928MM)
- REXNORD FALK Wrapflex R10 Straight Bore Jaw Coupling Cover, 30R Coupling, Nylon (0436990)
- Tb Woods Couplings, Collars, & Adapters