Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, AL110, Aluminum, 1-3/8"
Mfr # AL110138
Zoro # G3335342
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL110
- Keyway Size Type 5/16 in x 5/32 in
- Material - Hubs Aluminum
- Outside Dia. 3.32 in
- Assembled Coupling Length 4.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # AL110138
- Zoro # G3335342
- UPC # 698672039284
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL110 |
Bore Dia. | 1 3/8 in |
Keyway Size Type | 5/16 in x 5/32 in |
Outside Dia. | 3.32 in |
Assembled Coupling Length | 4.23 in |
Overall Length | 4.24 in |
Size | AL110 |
Keyway Size | 5/16" x 5/32" |
Coupling Size | L110 |
Bore Diameter | 1 3/8 in |
Hub Diameter | 3 21/64 in |
Screw Thread Size | 3/8"-16 NC |
Keyway Depth | 5/32 in |
Length through Bore | 1.7 in |
Keyway Width | 5/16 in |
Maximum Bore Diameter | 1 5/8 in |
Coupling Overall Length | 4 15/64 in |
Outside Diameter | 3 21/64 in |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 31881, Pressure Line, 10 micron, Outside-In (MF0058380)
- BESTORQ Aftermarket replacement for 1757811 Simplicity 2691171-00 REGENT (Deck 42") belt, A120K (A120K)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (FNYBUTWNO12ALLS)
- FESTO Exhaust Air Flow Control Valve GRE-1/4 (GRE-1/4)
- TB WOODS L-Jaw Coupling Hub, AL110, Aluminum, 1-1/2" (AL110112)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/8" (AL110118)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1" (AL1101)
- TB WOODS L-Jaw Coupling Hub, SS095, Stnls Stl, 1" (SS0951)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1" (L1901)
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" (L190134)
- MAGNALOY NO BORE JAW COUPLING (M200R)
- Tb Woods Jaw Type Couplings