Shop All Jaw Type Couplings
Tb Woods
Jaw Coupling Hub, AL075, Aluminum, 1/2", NK
Mfr # AL07512NK
Zoro # G1995034
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL075
- Bore Dia. 1/2 in
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # AL07512NK
- Zoro # G1995034
- UPC # 698672037082
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | AL075 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Size | AL075 |
Overall Length | 2.14 in |
Keyway Size | None |
Coupling Size | L075 |
Screw Thread Size | 1/4"-20 NC |
Outside Diameter | 1 3/4 in |
Hub Diameter | 1 3/4 in |
Bore Diameter | 1/2 in |
Length through Bore | 0.8 in |
Coupling Overall Length | 2 1/8 in |
Maximum Bore Diameter | 7/8 in |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U, Screw Thread Size 1/4 In.-20 NC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, 2-Ear, 8.1-11mm, Zinc, Clear (HC2E-0110-ZC/B)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89449N)
- DODGE 1610 X 1 1/2-KW Taper Lock Bushing (1610X1-1/2 KWY 3/8X3/16)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" (L0957/16)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 20mm (L09520MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 28mm (L09528MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 22mm (L10022MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 10mm (L05010MM)
- RULAND Urethane Spider, Tq 9 In-Lbs, JC12/MJC19 (JD12/19-92Y)
- Tb Woods Jaw Type Couplings